Apply to be a TradeMaster!
Main product image of 8-1/2" PreciForce Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 4.8 and 6.3 mm
Magnifying glass
Hover image to zoom

8-1/2" PreciForce Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 4.8 and 6.3 mm

Brand:
Knipex
SKU:
97-52-35
Rating:
(0)
Q&A:
(0)
8-1/2" PreciForce Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 4.8 and 6.3 mm
Magnifying glass
Hover image to zoom
$185.66 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
This is a 8-1/2" PreciForce Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 4.8 and 6.3 mm manufactured by KNIPEX.

Features:
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism)
  • Crimping pressure has been set precisely (calibrated) in the factory
  • Capacity - 0.5 to 6 mm2 and 20 to 10 AWG
  • Optimum transmission of force due to toggle lever for fatigue-reduced operation
  • Chrome vanadium electric steel in special quality, oil-hardened

Specs

–
AWG:

20-10

Length (Inches):

8-1/2"

Product Type:

Pliers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy