Apply to be a TradeMaster!
Main product image of 9" Four-Mandrel Crimping Pliers for DT Contacts
Magnifying glass
Hover image to zoom

9" Four-Mandrel Crimping Pliers for DT Contacts

Brand:
Knipex
SKU:
97-52-67-DT
Rating:
(0)
Q&A:
(0)
9" Four-Mandrel Crimping Pliers for DT Contacts
Magnifying glass
Hover image to zoom
$622.92 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
This is a 9" Four-Mandrel Crimping Pliers for DT Contacts manufactured by KNIPEX.

Features:
  • Crimps all turned male and female contacts of the DT, DTM and DTP series (DEUTSCH series)
  • Crimping capacity from 22-12 AWG (0.35 mm2-3.0 mm2)
  • Synchronous feed of the four mandrels achieves optimum crimping results with eight indentations (4/8-Indent)
  • Position settings for the crimp depth can be clearly read on the pliers
  • Crimp depth selector wheel with eight locking positions for the perfect crimp

Specs

–
Length (Inches):

9"

Product Type:

Pliers

AWG:

22-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy