Apply to be a TradeMaster!
Main product image of 7" Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom

7" Self-Adjusting Crimping Pliers for Wire Ferrules

Brand:
Knipex
SKU:
97-53-04
Rating:
(0)
Q&A:
(0)
7" Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom
$259.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
This is a 7" Self-Adjusting Crimping Pliers for Wire Ferrules manufactured by KNIPEX.

Features:
  • Self-adjusting crimping pliers for end sleeves (ferrules) with side access
  • For crimping ferrules (end sleeves) according to DIN 46228 parts 1 + 4
  • Capacity - 0.08 to 10 and 16 mm2 and 28 to 8 and 6 AWG
  • Self-adjustment to the size of ferrules (end sleeves) required
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism)

Specs

–
AWG:

28-6

Product Type:

Pliers

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy