Apply to be a TradeMaster!
Main product image of 7-1/2" Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom

7-1/2" Self-Adjusting Crimping Pliers for Wire Ferrules

Brand:
Knipex
SKU:
97-53-08
Rating:
(0)
Q&A:
(0)
7-1/2" Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom
$255.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
This is a 7-1/2" Self-Adjusting Crimping Pliers for Wire Ferrules manufactured by KNIPEX.

Features:
  • Self-adjusting crimping pliers for end sleeves (ferrules) with front loading
  • For crimping ferrules (end sleeves) according to DIN 46228 parts 1 + 4
  • Crimping from 28 to 8 AWG (0.08 - 10.0 mm2) in one profile; wire ferrules (end sleeves) up to 14 AWG (2.5 mm2) can also be loaded parallel from the side; particularly suitable for all twin ferrules (end sleeves) up to 2 x 4 mm2 or 2 x AWG 10
  • Self-adjusting adaptation to the desired wire end sleeve ferrule size: no crimping faults caused by using the wrong die
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism)

Specs

–
Product Type:

Pliers

AWG:

28-8

Length (Inches):

7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy