Apply to be a TradeMaster!
Main product image of 7-1/4" Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom

7-1/4" Self-Adjusting Crimping Pliers for Wire Ferrules

Brand:
Knipex
SKU:
97-53-14
Rating:
(0)
Q&A:
(0)
7-1/4" Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom
$242.56 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
7-1/4" Length
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Height (Inches)
13/16" Height
Product Highlight: Material
Steel

Description

This tool is a self adjusting crimping plier for wire ferrules.

A compact crimping plier that automatically adjusts to the ferrule used - no matter the size. This allows the specialist to work with less strain and enables secure, reliable and quick crimping every time. Hex compression for optimum positioning in confined areas.

Features:
  • Increased crimping capacity up to 6 AWG for single wires and up to 8 AWG for twin end ferrules. The adjusting wheel can be rotated between the two positions
  • Self-adjusting hexagonal crimping pliers for end ferrules with side access
  • For crimping end ferrules according to DIN 46228 parts 1 + 4
  • Crimping capacity from 28 - 6 AWG for single wire end ferrules and up to 2 x 8 AWG for twin wire end ferrules
  • Automatic self-adjusting to the size of the end ferrule
  • Provides a repetitive and high quality crimp due to a complete crimping cycle with the ratcheting mechanism
  • Crimping pressure has been precisely calibrated in the factory
  • Optimum transmission of force due to toggle lever for fatigue-reduced operation
  • Handles with multi-component grips
  • Special quality chrome vanadium electric steel, oil-hardened
  • For Insulated and Non-Insulated Ferrules

Specifications:
  • Tool Width: 2-3/4"
  • Tool Height: 13/16"
  • Tool Weight (lbs): 0.981

Specs

Product Type:

Pliers

Length (Inches):

7-1/4"

Width (Inches):

2-3/4"

Height (Inches):

13/16"

Weight (lbs):

0.981 lbs

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy