Apply to be a TradeMaster!
Main product image of 8" Twistor T Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom

8" Twistor T Self-Adjusting Crimping Pliers for Wire Ferrules

Brand:
Knipex
SKU:
97-53-19
Rating:
(0)
Q&A:
(0)
8" Twistor T Self-Adjusting Crimping Pliers for Wire Ferrules
Magnifying glass
Hover image to zoom
$234.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
This is a 8" Twistor T Self-Adjusting Crimping Pliers for Wire Ferrules manufactured by KNIPEX.

Features:
  • KNIPEX Twistor T combines the features of a front and side crimper into 1 tool
  • Crimp head can be freely rotated 360°, with 8 locking positions
  • End sleeves (ferrules) can be crimped from almost any working position
  • Creates a trapeziodal crimp profile, high capacity range from 26 to 8 AWG (0.14 to 10 mm2)
  • Crimping pliers adjust automatically to different diameters

Specs

–
Product Type:

Pliers

Length (Inches):

8"

AWG:

26-8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy