Apply to be a TradeMaster!
Main product image of 7-1/4" Crimping Pliers for Micro Plugs
Magnifying glass
Hover image to zoom
7-1/4" Crimping Pliers for Micro Plugs
Magnifying glass
Hover image to zoom
$414.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
This is a 7-1/4" Crimping Pliers for Micro Plugs manufactured by KNIPEX.

Features:
  • Crimping pliers for micro plugs
  • For crimping micro plugs D-Sub, HD 20 and HDE plug
  • Capacity - 0.03 to 0.56 mm2 and 32 to 20 AWG
  • Parallel crimping performance to satisfy the particularly high standards of small connectors
  • Consistently high crimping quality thanks to precision dies and forced locking mechanism (unlockable)

Specs

–
AWG:

32-20

Product Type:

Pliers

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy