Apply to be a TradeMaster!
Main product image of Crimp Assortments with 12 42 195 and 97 52 36
Magnifying glass
Hover image to zoom

Crimp Assortments with 12 42 195 and 97 52 36

Brand:
Knipex
SKU:
97-90-22
Rating:
(0)
Q&A:
(0)
Crimp Assortments with 12 42 195 and 97 52 36
Magnifying glass
Hover image to zoom
$530.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This is a Crimp Assortments with 12 42 195 and 97 52 36 manufactured by KNIPEX.

Features:
  • KNIPEX crimping pliers with crimp assortments are versatile and efficient tools for various crimping tasks. With a range of interchangeable crimping dies, the crimping pliers allow for precise and various crimps on different connectors and terminals. Whether working with insulated or non-insulated crimps, this crimping kit provides quality results
  • Includes 97 52 36 (8 1/2" Crimping Pliers For Insulated Terminals, Plug Connectors and Butt Connectors) and 12 42 195 (7 3/4" Automatic Wire Stripper 8-32 AWG) with assortment of the most common sizes of end sleeves
  • 6.3 x 0.8 mm blade terminal sockets (0.5 to 1 mm2 and 1.5 to 2.5 mm2) - 25 each
  • 4mm (0.5 to 1 mm2) ring terminal - 25 each
  • 5mm (0.5 to 1mm2) ring terminal - 25 each

Specs

–
AWG:

8-32

Product Type:

Crimp Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy