Apply to be a TradeMaster!
Main product image of 5-1/4" Insulated Open End Wrench, 13 mm
Magnifying glass
Hover image to zoom
5-1/4" Insulated Open End Wrench, 13 mm
Magnifying glass
Hover image to zoom
$28.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/4" Length

Description

–
This is a 5-1/4" Insulated Open End Wrench, 13 mm manufactured by KNIPEX.

Features:
  • Jaw angled 15-degree
  • For widths across the flats at 13 mm
  • 1000V plastic dipped
  • Chrome plated chrome vanadium steel; forged, oil-hardened

Specs

–
Length (Inches):

5-1/4"

Type:

Insulated

Product Type:

Wrench

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy