Apply to be a TradeMaster!
Main product image of 8" Insulated Offset Box Wrench, 14 mm
Magnifying glass
Hover image to zoom
8" Insulated Offset Box Wrench, 14 mm
Magnifying glass
Hover image to zoom
$41.03 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
This is a 8" Insulated Offset Box Wrench, 14 mm manufactured by KNIPEX.

Features:
  • Offset design for easier access and allows for vertical positioning over bolt head
  • For widths across the flats at 14 mm
  • 1000V plastic dipped
  • Chrome plated chrome vanadium steel; forged, oil-hardened
  • For widths across the flats at 15 mm

Specs

–
Type:

Insulated

Product Type:

Box Wrench

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy