Apply to be a TradeMaster!
Main product image of 5/32" Slotted Insulated Screwdriver
Magnifying glass
Hover image to zoom

5/32" Slotted Insulated Screwdriver

Brand:
Knipex
SKU:
98-20-40
Rating:
(0)
Q&A:
(0)
5/32" Slotted Insulated Screwdriver
Magnifying glass
Hover image to zoom
$9.52 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32"
Product Highlight: Bit Type
Slotted
Product Highlight: Color
Yellow, Red

Description

–
5/32" Slotted Insulated Screwdriver (98 20 40)

Features:
  • Ergonomically optimized dual component handle for fatigue reduced work and optimum transmission of force
  • Handle design prevents rolling
  • Chrome vanadium molybdenum steel
  • Handle: Insulating multi-component handle, VDE-tested

Specs

–
Product Type:

Screwdriver

Size:

5/32"

Bit Type:

Slotted

Color:

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy