Apply to be a TradeMaster!
Main product image of 15" Insulated Reversible Torque Wrench, 5-50 Nm
Magnifying glass
Hover image to zoom

15" Insulated Reversible Torque Wrench, 5-50 Nm

Brand:
Knipex
SKU:
98-33-50
Rating:
(0)
Q&A:
(0)
15" Insulated Reversible Torque Wrench, 5-50 Nm
Magnifying glass
Hover image to zoom
$504.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15"
Product Highlight: Material
Steel
Product Highlight: Torque
5-50 Nm Torque

Description

–
(98 33 50) 15" Insulated Reversible Torque Wrench, 5-50 Nm

Product Features
  • Reversible torque wrench 3/8" drive, 5-50 Nm
  • Reversible for tightening of left handed threads
  • Lockable torque adjustment
  • Very reliable coupling of sockets with bolt-activated locking system
  • Transparent insulated scale range
  • Calibration certificate included
  • 1000V plastic dipped
  • Chrome vanadium steel

Specs

–
Product Type:

Wrench

Material:

Steel

Size:

15"

Torque:

5-50 Nm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy