Apply to be a TradeMaster!
Main product image of 8 Piece Insulated Open End Wrench Set
Magnifying glass
Hover image to zoom
8 Piece Insulated Open End Wrench Set
Magnifying glass
Hover image to zoom
$259.07 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4", 5-1/4", 6", 7-1/2", 4-1/4", 6-1/2" Length

Description

–
This is a 8 Piece Insulated Open End Wrench Set manufactured by KNIPEX.

Features:
  • Includes 8 open end wrenches for working on electrical installations - Metric sizes
  • 1000V plastic dipped
  • Plastic tool roll bag has sewn-in pockets for 8 tools
  • Includes 1 each of: 8-1/4" Open End Wrench-1,000V Insulated 24 mm (98 00 24), 7-1/2" Open End Wrench-1,000V Insulated 22 mm (98 00 22), 6-1/2" Open End Wrench-1,000V Insulated 19 mm (98 00 19), 6" Open End Wrench-1,000V Insulated 17 mm (98 00 17), 5-1/4" Open End Wrench-1,000V Insulated 14 mm (98 00 14), 5-1/4" Open End Wrench-1,000V Insulated 13 mm (98 00 13), 4-1/4" Open End Wrench-1,000V Insulated 10 mm (98 00 10), 4-1/4" Open End Wrench-1,000V Insulated 8 mm (98 00 08)

Specs

–
Length (Inches):

8-1/4"

5-1/4"

6"

7-1/2"

4-1/4"

6-1/2"

Type:

Insulated

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy