Apply to be a TradeMaster!
Main product image of 11" Concreters' Nippers
Magnifying glass
Hover image to zoom

11" Concreters' Nippers

Brand:
Knipex
SKU:
99-00-280
Rating:
(0)
Q&A:
(0)
11" Concreters' Nippers
Magnifying glass
Hover image to zoom
$26.96 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–
This is a 11" Concreters' Nippers manufactured by KNIPEX.

Features:
  • For twisting and cutting wire in one operation: fast reliable and economical
  • Precision and long service life make these the most widely purchased concreters' in the world
  • Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC)
  • High-grade special tool steel; forged, multi stage oil hardened

Specs

–
Length (Inches):

11"

Product Type:

Pliers

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy