Apply to be a TradeMaster!
Main product image of 4 Piece 90-Degree Snap Ring Set w/ Tool Roll
Magnifying glass
Hover image to zoom

4 Piece 90-Degree Snap Ring Set w/ Tool Roll

Brand:
Knipex
SKU:
9K-00-19-54-US
Rating:
(0)
Q&A:
(0)
4 Piece 90-Degree Snap Ring Set w/ Tool Roll
Magnifying glass
Hover image to zoom
$124.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-3/4", 5", 5-1/4", 6-1/2" Length

Description

–
This is a 4 Piece 90-degree Snap Ring Set w/ Tool Roll manufactured by KNIPEX.

Features:
  • The KNIPEX Angled Snap Ring Pliers Set is a comprehensive and high-quality tool kit designed specifically for working with circlips or snap rings. The set has both internal and external snap ring pliers. These pliers features precise tips or jaws that securely grip the circlips, allowing for easy installation or removal. This set includes two (2) each in a tool roll: Internal Angled Snap Ring Pliers External Angled Snap Ring Pliers
  • Tips are forged as one part of the tool
  • Non-slip, 90-degree angled solid forged tips
  • 44 21 J01 (5") and 44 21 J21 (6 1/2") - Internal 90-degree Angled Snap Ring Pliers-Forged Tips
  • Internal circlip pliers for installing or removing circlips in bore holes

Specs

–
Length (Inches):

6-3/4"

5"

5-1/4"

6-1/2"

Type:

90-Degree

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy