Apply to be a TradeMaster!
Main product image of 4 Piece Electronics Pliers Set
Magnifying glass
Hover image to zoom
4 Piece Electronics Pliers Set
Magnifying glass
Hover image to zoom
$318.18 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/4", 4-3/4", 5" Length

Description

–
This is a 4 Piece Electronics Pliers Set manufactured by KNIPEX.

Features:
  • The KNIPEX Electronics ESD Pliers Set is a specially designed collection of pliers that feature electrostatic discharge (ESD) handles. Offering safety and reliability, this electronics pliers are ideal for working with sensitive electronic components. ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge. Set includes ESD Electronics Pliers and ESD Electronics Diagonal Cutters in a tool roll
  • 34 22 130 ESD - 5 1/4" Electronics Pliers-Half Round Tips, ESD Handles
  • Approximately 20% lighter than conventional electronics pliers
  • Bolted joint and carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
  • Used for gripping, holding and bending

Specs

–
Length (Inches):

5-1/4"

4-3/4"

5"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy