Apply to be a TradeMaster!
Main product image of 2 Piece Mini Pliers Wrench Set
Magnifying glass
Hover image to zoom

2 Piece Mini Pliers Wrench Set

Brand:
Knipex
SKU:
9K-00-80-121-US
Rating:
(0)
Q&A:
(0)
2 Piece Mini Pliers Wrench Set
Magnifying glass
Hover image to zoom
$103.35 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
(9K 00 80 121 US) 2 Piece Mini Pliers Wrench Set

Features:
  • Includes 1 each of: 5" Mini Pliers Wrench (86-03-125), 7-1/4" Pliers Wrench (86-03-180)
  • One-of-a kind tool that replaces a full set of inch and metric open end wrenches
  • Excellent for gripping, holding, pressing and bending applications
  • Smooth parallel gripping jaw prevents marring on work surfaces
  • Adjustment at the touch of a button
  • Zero backlash contact pressure - no damage to edges
  • Made in Germany
  • Chrome-plated pliers
  • Plastic-coated handles
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size
  • Chrome vanadium electric steel, forged, oil-hardened
  • Lever transmission greater than 10 - 1 for strong gripping power

Specs

–
Product Type:

Pliers

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy