Shop Resideo Sale
Main product image of 3 Piece Cobra Set with Keeper Pouch (5", 10", 12")
Magnifying glass
Hover image to zoom

3 Piece Cobra Set with Keeper Pouch (5", 10", 12")

Brand:
Knipex
SKU:
9K-00-80-122-US
Rating:
(0)
Q&A:
(0)
3 Piece Cobra Set with Keeper Pouch (5", 10", 12")
Magnifying glass
Hover image to zoom
$132.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 12", 5" Length

Description

–
This is a 3 Piece Cobra Set with Keeper Pouch (5", 10", 12") manufactured by KNIPEX.

Features:
  • The perfect tool for every application. The KNIPEX Cobra Water Pump Pliers is compact, light and stable. Stop the guess work with a KNIPEX Cobra Water Pump Pliers, these pliers offer endless possibilities. This 3 piece Cobra set comes with a Keeper Pouch
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping

Specs

–
Product Type:

Pliers

Length (Inches):

10"

12"

5"