Apply to be a TradeMaster!
Main product image of 2 Piece Diagonal Pliers Set
Magnifying glass
Hover image to zoom

2 Piece Diagonal Pliers Set

Brand:
Knipex
SKU:
9K-00-80-129-US
Rating:
(0)
Q&A:
(0)
2 Piece Diagonal Pliers Set
Magnifying glass
Hover image to zoom
$93.22 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This is a 2 Piece Diagonal Pliers Set manufactured by KNIPEX.

Features:
  • This KNIPEX diagonal cutters set offers two of the most popular 10" diagonal pliers, one straight and one with a 12° angled head. The combination of the cutting edges, high leverage joints and the long handles have been designed for maximum cutting power
  • 20% reduction in required force compared to conventional diagonal cutters of the same length
  • Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire
  • High leverage means less force required because the rivet is closer to the cutting edge
  • Cutting Capacity - up to 3/16" for medium wire, up to 9/64" for hard and up to 1/8" for piano wire

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy