Apply to be a TradeMaster!
Main product image of 4 Piece Combination Pliers & Cutters Set
Magnifying glass
Hover image to zoom

4 Piece Combination Pliers & Cutters Set

Brand:
Knipex
SKU:
9K-00-80-142-US
Rating:
(0)
Q&A:
(0)
4 Piece Combination Pliers & Cutters Set
Magnifying glass
Hover image to zoom
$225.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 9", 10" Length
Product Highlight: Material
Steel
Product Highlight: Finish
Polished

Description

–
4 Piece Combination Pliers & Cutters Set (9K 00 80 142 US)

Includes:
  • 9" High Leverage Insulated Combination Pliers (02 08 225 US)
  • 8" Long Nose Insulated Pliers with Cutter (26 18 200 US)
  • 8" High Leverage Insulated Diagonal Cutters (74 08 200 US)
  • 10" Alligator Insulated Pliers (88 08 250 US)
  • 8" Long Nose 40° Angled Insulated Pliers with Cutter (26 28 200)

Specs

–
Product Type:

Pliers

Length (Inches):

8"

9"

10"

Material:

Steel

Finish:

Polished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy