Shop Resideo Sale
Main product image of 4 Piece Cobra Pliers Set
Magnifying glass
Hover image to zoom
4 Piece Cobra Pliers Set
Magnifying glass
Hover image to zoom
$155.63 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12", 10", 5", 7-1/4" Length

Description

–
This is a 4 Piece Cobra Pliers Set manufactured by KNIPEX.

Features:
  • The perfect tool for every application. The KNIPEX Cobra Water Pump Pliers is compact, lightweight and sturdy tool delivers exceptional performance. Stop the guess work with a KNIPEX Cobra Water Pump Pliers, this tool offers endless possibilities.
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping

Specs

–
Length (Inches):

12"

10"

5"

7-1/4"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy