Apply to be a TradeMaster!
Main product image of 2 Piece Cobra Water Pump and Pliers Wrench Set (10")
Magnifying glass
Hover image to zoom

2 Piece Cobra Water Pump and Pliers Wrench Set (10")

Brand:
Knipex
SKU:
9K-00-80-147-US
Rating:
(0)
Q&A:
(0)
2 Piece Cobra Water Pump and Pliers Wrench Set (10")
Magnifying glass
Hover image to zoom
$98.03 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This is a 2 Piece Cobra Water Pump and Pliers Wrench Set (10") manufactured by KNIPEX.

Features:
  • The KNIPEX 10" pliers tool set is highly regarded for their exceptional quality, reliability, and versatility. Designed with precision and crafted using quality materials, KNIPEX tools deliver outstanding performance across a wide range of applications. Includes one (1) of each: Pliers Wrench and Cobra Water Pump Pliers
  • 86 03 250 - 10" Pliers Wrench
  • Smooth parallel jaws will not round off nuts or bolts, and won't damage chrome or soft finishes
  • Cam joint evenly distributes force to the workpiece for a secure grip that is 10x your strength
  • Laser-etched scale allows the wrench opening to be set before gripping onto workpiece - metric and inch markings

Specs

–
Product Type:

Pliers

Length (Inches):

10"