Apply to be a TradeMaster!
Main product image of 8 Piece Cobra Water Pump Pliers Set (4", 5", 6", 7-1/4", 10", 12", 16", 22")
Magnifying glass
Hover image to zoom

8 Piece Cobra Water Pump Pliers Set (4", 5", 6", 7-1/4", 10", 12", 16", 22")

Brand:
Knipex
SKU:
9K-00-80-149-US
Rating:
(0)
Q&A:
(0)
8 Piece Cobra Water Pump Pliers Set (4", 5", 6", 7-1/4", 10", 12", 16", 22")
Magnifying glass
Hover image to zoom
$449.80 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 12", 16", 7-1/4", 4", 22", 5", 6" Length

Description

–
This is a 8 Piece Cobra Water Pump Pliers Set (4", 5", 6", 7-1/4", 10", 12", 16", 22") manufactured by KNIPEX.

Features:
  • The KNIPEX Cobra Water Pump Pliers are the perfect gripping pliers for every application. With almost 30 years of pump pliers experience, KNIPEX continues to innovate the product line and are now offering 8 of the most popular Cobra Pliers in this must have set
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping

Specs

–
Length (Inches):

10"

12"

16"

7-1/4"

4"

22"

5"

6"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy