Apply to be a TradeMaster!
Main product image of 3 Piece Pro Pliers Set (8", 9-1/2", 10")
Magnifying glass
Hover image to zoom

3 Piece Pro Pliers Set (8", 9-1/2", 10")

Brand:
Knipex
SKU:
9K-00-80-157-US
Rating:
(0)
Q&A:
(0)
3 Piece Pro Pliers Set (8", 9-1/2", 10")
Magnifying glass
Hover image to zoom
$112.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 8", 9-1/2" Length

Description

–
This is a 3 Piece Pro Pliers Set (8", 9-1/2", 10") manufactured by KNIPEX.

Features:
  • Experience the quality and reliability of this three-piece KNIPEX Professional Tool Set. These tools are designed to elevate your workmanship and consistently deliver exceptional results. Includes one (1) of each: High Leverage Diagonal Cutter, Lineman's Pliers and Cobra Water Pump Pliers
  • 74 01 200 - 8" High Leverage Diagonal Cutter
  • 20% easier cutting due to high leverage design
  • Unique heavy-duty forged-on axle for superior strength
  • No break-in period needed - smooth operation from the start

Specs

–
Length (Inches):

10"

8"

9-1/2"

Product Type:

Pliers