Apply to be a TradeMaster!
Main product image of 7 Piece Pliers Wrench Set (4", 5", 6", 7-1/4", 10", 12", 16")
Magnifying glass
Hover image to zoom

7 Piece Pliers Wrench Set (4", 5", 6", 7-1/4", 10", 12", 16")

Brand:
Knipex
SKU:
9K-00-80-167-US
Rating:
(0)
Q&A:
(0)
7 Piece Pliers Wrench Set (4", 5", 6", 7-1/4", 10", 12", 16")
Magnifying glass
Hover image to zoom
$522.40 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5", 16", 7-1/4", 10", 4", 6", 12" Length

Description

–
This is a 7 Piece Pliers Wrench Set (4", 5", 6", 7-1/4", 10", 12", 16") manufactured by KNIPEX.

Features:
  • The Pliers Wrench is an innovative tool that combines the functions of a pliers and a wrench in one tool. With its high leverage design, the Pliers Wrench is ideal for various tasks like gripping, turning, pressing, and bending. Whether you need to tighten or loosen nuts and bolts or require precise gripping, the Pliers Wrench is the ideal choice
  • Replaces a full set of inch and metric open end wrenches up to 3 3/8"
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome
  • Adjustable tightening tool
  • Excellent for gripping, holding, pressing and bending applications

Specs

–
Product Type:

Pliers

Length (Inches):

5"

16"

7-1/4"

10"

4"

6"

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy