Apply to be a TradeMaster!
Main product image of 6 Piece Plumbing Set with Keeper Pouch
Magnifying glass
Hover image to zoom

6 Piece Plumbing Set with Keeper Pouch

Brand:
Knipex
SKU:
9K-00-80-180-US
Rating:
(0)
Q&A:
(0)
6 Piece Plumbing Set with Keeper Pouch
Magnifying glass
Hover image to zoom
$345.82 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 8", 7-1/4" Length

Description

–
This is a 6 Piece Plumbing Set with Keeper Pouch manufactured by KNIPEX.

Features:
  • The KNIPEX 6 piece Plumbing Set is a comprehensive and versatile collection of tools that cater to the needs of plumbing professionals and enthusiasts. With its wide range of tools designed for different plumbing and HVAC tasks, this set provides users with the means to efficiently tackle maintenance and repairs. Includes one (1) of each: High Leverage XL Compact Bolt Cutters with Notched Blade, Pipe Gripping Pliers, TwinGrip Pliers, Pliers Wrench, Cobra Water Pump Pliers and Plasticut Flexible Hose and PVC Cutter
  • 71 31 250 - CoBolt High Leverage XL Compact Bolt Cutters-Notched Blade
  • Cuts materials like bolts, nails, rivets, etc. up to 1/4" (6.0 mm) dia. for medium hard materials and 5/32" for piano wire
  • 81 11 250 - 10" Pipe Gripping Pliers-Replaceable Plastic Jaws
  • Ideal for tightening and releasing plastic pipe joints, round union nuts, from 3/8" to 3"

Specs

–
Length (Inches):

10"

8"

7-1/4"

Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy