Apply to be a TradeMaster!
Main product image of 10-1/2" Crimp System Pliers w/ Crimp Die: Solar Connectors for MC4 Multi Contact and Locator
Magnifying glass
Hover image to zoom

10-1/2" Crimp System Pliers w/ Crimp Die: Solar Connectors for MC4 Multi Contact and Locator

Brand:
Knipex
SKU:
9K-00-80-66-US
Rating:
(0)
Q&A:
(0)
10-1/2" Crimp System Pliers w/ Crimp Die: Solar Connectors for MC4 Multi Contact and Locator
Magnifying glass
Hover image to zoom
$659.88 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/2" Length

Description

–
This is a 10-1/2" Crimp System Pliers w/ Crimp Die: Solar Connectors for MC4 Multi Contact and Locator manufactured by KNIPEX.

Features:
  • Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-Tyco (97 49 68), Locator For 97 49 68 (97 49 68 1)

Specs

–
Length (Inches):

10-1/2"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy