Apply to be a TradeMaster!
Main product image of 4 Piece Combination Pliers & Cutters Set
Magnifying glass
Hover image to zoom

4 Piece Combination Pliers & Cutters Set

Brand:
Knipex
SKU:
9K-00-80-94-US
Rating:
(0)
Q&A:
(0)
4 Piece Combination Pliers & Cutters Set
Magnifying glass
Hover image to zoom
$126.98 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 10" Length
Product Highlight: Material
Vanadium Steel

Description

–
4 Piece Combination Pliers & Cutters Set

Includes:
  • 8" Combination Pliers (03-01-200)
  • 8" Long Nose Pliers w/ Cutter With 12 AWG Stripping Hole (26-11-200-S1)
  • 10" High Leverage Diagonal Cutters (74-01-250)
  • 10" Cobra Pliers (87-01-250)

Specifications:
  • 1000 Volt Insulated: No
  • Handle Type: Plastic coating, non-slip plastic Color: Red

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

8"

10"

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy