Apply to be a TradeMaster!
Main product image of 5-Piece Insulated Pliers and Screwdriver Tool Set
Magnifying glass
Hover image to zoom

5-Piece Insulated Pliers and Screwdriver Tool Set

Brand:
Knipex
SKU:
9K-98-98-21-US
Rating:
(0)
Q&A:
(0)
5-Piece Insulated Pliers and Screwdriver Tool Set
Magnifying glass
Hover image to zoom
$122.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 5", 9", 4" Length
Product Highlight: Color
Red, Yellow

Description

–
Includes
  • Includes 1 each of: 1000V insulated tools: 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 9" High Leverage Combination Pliers (02 08 225 US), R2 Square Drive Screwdriver, 4" (98 12 02), 7/32" Slotted Screwdriver, 5" (98 20 55), P2 Screwdriver, 4" (98 24 02)
  • Contains two pliers and three KNIPEX screwdrivers
Specifications
  • Country of Origin: Germany
  • 1000 Volt Insulated: Yes
  • Handle Type: 1000V Insulated, multi-component
  • Color: Red/Yellow
  • Reach: No
  • RoHS: No

Specs

–
Product Type:

Screwdriver

Pliers

Length (Inches):

8"

5"

9"

4"

Type:

Square Tip

Slotted

Color:

Red

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy