Apply to be a TradeMaster!
Main product image of 7 Piece Insulated Pliers and Screwdriver Tool Set with Combination Pliers and R2 Square Driver
Magnifying glass
Hover image to zoom

7 Piece Insulated Pliers and Screwdriver Tool Set with Combination Pliers and R2 Square Driver

Brand:
Knipex
SKU:
9K-98-98-25-US
Rating:
(0)
Q&A:
(0)
7 Piece Insulated Pliers and Screwdriver Tool Set with Combination Pliers and R2 Square Driver
Magnifying glass
Hover image to zoom
$220.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 9", 10", 5", 4" Length

Description

–
This is a 7 Piece Insulated Pliers and Screwdriver Tool Set with Combination Pliers and R2 Square Driver manufactured by KNIPEX.

Features:
  • Includes 1 each of: 1000V insulated tools: 8" Long Nose Pliers with Cutter (26 18 200 US), 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 9" High Leverage Combination Pliers (02 08 225 US), 10" Alligator Water Pump Pliers (88 08 250 US), R2 Square Drive Screwdriver, 4" (98 12 02), 7/32" Slotted Screwdriver, 5" (98 20 55), P2 Screwdriver, 4" (98 24 02)
  • Contains four pliers and three KNIPEX screwdrivers
  • Includes a roll-up nylon material pouch

Specs

–
Length (Inches):

8"

9"

10"

5"

4"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy