Apply to be a TradeMaster!
Main product image of 7 Piece Insulated Pliers and Screwdriver Tool Set with Lineman's Pliers
Magnifying glass
Hover image to zoom

7 Piece Insulated Pliers and Screwdriver Tool Set with Lineman's Pliers

Brand:
Knipex
SKU:
9K-98-98-26-US
Rating:
(0)
Q&A:
(0)
7 Piece Insulated Pliers and Screwdriver Tool Set with Lineman's Pliers
Magnifying glass
Hover image to zoom
$243.64 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 4", 9-1/2", 10", 5" Length

Description

–
This is a 7 Piece Insulated Pliers and Screwdriver Tool Set with Lineman's Pliers manufactured by KNIPEX.

Features:
  • KNIPEX insulated tools are designed to meet or exceed national and international standards. With our insulated tools, users can depend on the quality and durability of products from KNIPEX production. Includes one (1) of each: High Leverage Lineman's Pliers, Long Nose Pliers with Cutter, High Leverage Diagonal Cutting Pliers, Square Drive Screwdriver, Slotted Screwdriver and Phillips Screwdriver
  • 09 08 240 US - 9 1/2" High Leverage Lineman's Pliers New England Head-1000V Insulated
  • High leverage design requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio
  • 26 18 200 US - 8" Long Nose Pliers with Cutter-1000V Insulated
  • Snipe nose side cutting pliers with elastics tips; stable even when twisted

Specs

–
Length (Inches):

8"

4"

9-1/2"

10"

5"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy