Apply to be a TradeMaster!
Main product image of 6-Piece Insulated Screwdriver Set
Magnifying glass
Hover image to zoom

6-Piece Insulated Screwdriver Set

Brand:
Knipex
SKU:
9K-98-98-33-US
Rating:
(0)
Q&A:
(0)
6-Piece Insulated Screwdriver Set
Magnifying glass
Hover image to zoom
$64.79 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/4", 5/32", 3/32", 7/32"
Product Highlight: Bit Type
Slotted, Phillips #2, Phillips #1
Product Highlight: Color
Yellow, Red

Description

–
KNIPEX 6-Piece Insulated Screwdriver Set (9K 98 98 33 US)

Includes:
  • 3/32" Slotted Screwdriver, 3" (98 20 25)
  • 5/32" Slotted Screwdriver, 4" (98 20 40)
  • 7/32" Slotted Screwdriver, 5" (98 20 55)
  • 1/4" Slotted Screwdriver, 6" (98 20 65)
  • Phillips #1 Screwdriver, 3-1/4" (98 24 01)
  • Phillips #2 Screwdriver, 4" (98 24 02)

Features:
  • Handle design prevents rolling
  • Hang hole in handle for storage
  • Comfortable handle design that is easy to grip for a strong hand force
  • Chrome vanadium molybdenum steel
  • 1000V VDE tested

Specs

–
Product Type:

Screwdriver

Size:

3-1/4"

5/32"

3/32"

7/32"

Bit Type:

Slotted

Phillips #2

Phillips #1

Color:

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy