Apply to be a TradeMaster!
Main product image of Oblo Touchless Single-Hole Lavatory Faucet w/ Kinesis Sensor Technology, Ac-Powered, Less Drain, 0.5 Gpm (Matte Black), K-103BB76-SBNA-BL
Magnifying glass
Hover image to zoom

Oblo Touchless Single-Hole Lavatory Faucet w/ Kinesis Sensor Technology, Ac-Powered, Less Drain, 0.5 Gpm (Matte Black), K-103BB76-SBNA-BL

Brand:
Kohler
SKU:
K-103BB76-SBNA-BL
Rating:
(0)
Q&A:
(0)
Oblo Touchless Single-Hole Lavatory Faucet w/ Kinesis Sensor Technology, Ac-Powered, Less Drain, 0.5 Gpm (Matte Black), K-103BB76-SBNA-BL
Magnifying glass
Hover image to zoom
$522.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Distinguished by a bold shape and elongated lines, the Oblo lavatory faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • Concealed mechanical mixer sold separately
  • Complies with the Safe Drinking Water Act (SDWA)
  • Less drain
  • Includes spout assembly, control box assembly, supply hose, and standard mounting hardware

Specs

–
Number of Holes:

1

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

CEC

Application:

Commercial

Power Supply:

Plug-In (AC)

Warranty:

1 Year Limited

Drain Type:

No Drain

Product Type:

Bathroom Faucet

Finish:

Matte Black

Material:

Brass

ADA:

Yes

Handle Style:

None (Sensor)

Connection Size:

1/2"

Finish Family:

Matte Black

Number of Handles:

0

Installation Type:

Deck Mount

Type:

Sensor (Touchless)

Connection Type:

BSPP / G

Flow Rate (GPM):

0.5

Series:

Oblo

Max Deck Thickness:

1.44"

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy