Apply to be a TradeMaster!
Filter menu expanded

Filters

723 items
Reset

SORT

Product Availability
–

Show In Stock Only (619)

Product Type
–

Bathroom Faucet (641)
Bidet Faucet (11)
Spout (69)

Finish Family
–

Bronze (30)
Brushed Gold / Brass (120)
Brushed Nickel (121)
Chrome (233)
Graphite / Gunmetal (22)
Matte Black (118)
Oil Rubbed Bronze (6)
Polished Brass (2)
Polished Nickel (44)
Stainless Steel (8)

Faucet Configuration
–

Centerset (85)
Mini-Widespread (1)
Single Hole (282)
Widespread (232)

Type
–

Manual (662)
Sensor (Touchless) (61)

Flow Rate (GPM)
–

0.35 (17)
0.5 (130)
1 (85)
1.02 (1)
1.2 (463)
1.75 (1)
2 (4)
2.2 (1)
2.5 (5)
10 (4)

Installation Type
–

Deck Mount (605)
Wall Mount (89)

Handle Style
–

Cross (45)
Knob (1)
Lever (521)
None (Sensor) (60)
Pin (3)
Wrist Blade (19)

Number Of Handles
–

0 (59)
1 (249)
2 (337)

Number Of Holes
–

1 (290)
2 (4)
3 (406)
4 (7)

Approvals
–

ADA / ICC A117.1 (602)
ASME A112.18.1 / CSA B125.1 (713)
ASSE 1001 (4)
CEC (658)
CSA (19)
CSA B651 (11)
DOE Energy Policy Act 1992 (8)
Lead Free (712)
NSF/ANSI 61 (658)
OBC (Ontario Building Code) (5)

Series
–

Accliv (2)
Aderlee (1)
Alteo (4)
Artifacts (26)
Artifacts Gentleman's (4)
Artifacts with Bell design (6)
Avid (17)
Bancroft (2)
Bellera (18)
Castia (26)

Review Score
–

(12)
(1)
(1)

Price Range
–

$80 to $90 (1)
$90 to $100 (1)
$100 to $200 (48)
$200 to $300 (79)
$300 to $400 (102)
$400 to $500 (88)
$500 to $600 (102)
$600 to $700 (75)
$700 to $800 (69)
$800 to $900 (53)

Kohler Bathroom Faucets

Help Face
Need a little help?
723 items
Grid
List
Compare
Product Image of Devonshire Widespread Lavatory Faucet - Polished Chrome, K-394-4-CP
$366.02 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of Coralais Single-handle Centerset Bathroom Sink Faucet w/ 0.5 GPM Vandal-resistant Aerator And Red/blue Indicator, Less Drain (Polished Chrome), K-15199-4NDRA-CP
$153.97 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of Elate Single Handle Bathroom Faucet (Polished Chrome), K-35048-4-CP
$179.84 each
In Stock
Get 307 by Mon, Nov 23
In Stock
Get 307 by Mon, Nov 23
Compare
Product Image of Sculpted Touchless Lav Faucet with Insight Sensor Technology, DC Powered, 0.5 GPM, K-13461-CP
$392.66 each
In Stock
Get 23 by Mon, Nov 23
In Stock
Get 23 by Mon, Nov 23
Compare
Product Image of Devonshire Widespread Lavatory Faucet - Vibrant Brushed Nickel, K-394-4-BN
$466.80 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, DC Powered, 0.5 GPM, K-13460-CP
$602.49 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of Gooseneck Touchless Lav Faucet with Temperature Mixer, DC Powered, 0.5 GPM, K-13472-CP
$557.62 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of Strayt Touchless Single-Hole Lavatory Faucet w/ Kinesis Sensor Technology, 0.5 Gpm (Matte Black), K-103S36-SANA-BL
$587.13 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Coralais Two-handle Centerset Bathroom Sink Faucet w/ 0.5 GPM Vandal-resistant Aerator And Red/blue Indicator, Less Drain (Polished Chrome), K-15240-4NDRA-CP
$120.60 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, AC Powered, 0.5 GPM, K-13462-CP
$489.39 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of Single-Handle Centerset Bathroom Sink Faucet w/ Grid Drain, 0.5 GPM Vandal-Resistant Aerator And Red/Blue Indicator (Polished Chrome), K-15198-4RA-CP
$159.86 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of Elate Widespread Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-33592-4-2MB
$385.52 each
In Stock
Get 35 by Tue, Nov 24
In Stock
Get 35 by Tue, Nov 24
Compare
Product Image of Devonshire Centerset Lavatory Faucet (Polished Chrome), K-393-N4-CP
$229.62 each
In Stock
Get 31 by Tue, Nov 24
In Stock
Get 31 by Tue, Nov 24
Compare
Product Image of Venza Two Handle Centerset Lav Faucet (Polished Chrome), K-28124-4-CP
$164.31 each
In Stock
Get 38 by Mon, Nov 23
In Stock
Get 38 by Mon, Nov 23
Compare
Product Image of Elate Single Handle Bathroom Faucet (Matte Black), K-35048-4-BL
$242.77 each
In Stock
Get 48 by Mon, Nov 23
In Stock
Get 48 by Mon, Nov 23
Compare
Product Image of Accliv Touchless Lav Faucet, Less Drain, 0.35 GPM, K-103A36-SBTA-CP
$182.55 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of Triton Bowe 1.0 GPM Widespread Bathroom Sink Faucet w/ Aerated Flow, Gooseneck Spout And Wristblade Handles, Drain Not Included (Polished Chrome), K-800T70-5AKA-CP
$281.77 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Parallel Widespread Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-23484-4-2MB
$751.20 each
In Stock
Get 128 by Tue, Nov 24
In Stock
Get 128 by Tue, Nov 24
Compare
Product Image of Devonshire Widespread Lavatory Faucet - Vibrant Polished Brass, K-394-4-PB
$501.39 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of Purist Widespread Bathroom Sink Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Bronze), K-14406-4-BV
$880.87 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of July Centerset Bathroom Faucet Less Drain, 0.5 GPM (Polished Chrome), K-97282-4-CP
$147.03 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of Castia Widespread Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-35908-4-2MB
$787.08 each
In Stock
Get 52 by Mon, Nov 23
In Stock
Get 52 by Mon, Nov 23
Compare
Product Image of Hint Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-97060-4-CP
$235.64 each
In Stock
Get 90 by Tue, Nov 24
In Stock
Get 90 by Tue, Nov 24
Compare
Product Image of Geometric Touchless Lav Faucet, AC Powered, 0.5 GPM, K-13469-CP
$456.57 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Elate Single-Handle Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-35048-4-2MB
$269.46 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Triton Bowe 4" Centerset Bathroom Sink Faucet with Wristblade Handles, Laminar Flow, 1.0 GPM, K-400T20-5AKL-CP
$162.41 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Memoirs Stately Widespread Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-454-4V-CP
$672.82 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of Hint Widespread Bathroom Faucet (Polished Chrome), K-37893-4-CP
$290.44 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of Geometric Touchless Lav Faucet with Temperature Mixer, DC Powered, 0.5 GPM, K-13466-CP
$555.35 each
In Stock
Get 20 by Tue, Nov 24
In Stock
Get 20 by Tue, Nov 24
Compare
Product Image of Parallel Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-23472-4-BL
$527.77 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of Coralais Single Handle Centerset Lav Faucet, 0.35 GPM (Polished Chrome), K-15583-4ATA-CP
$167.43 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Hint Two Handle Widespread Bathroom Faucet (Moderne Brass), K-37893-4-2MB
$440.72 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Hint Single-Handle Bathroom Sink Faucet, 1.2 Gpm (Brushed Nickel), K-97060-4-BN
$247.79 each
In Stock
Get 47 by Tue, Nov 24
In Stock
Get 47 by Tue, Nov 24
Compare
Product Image of Purist Widespread Bathroom Sink Faucet w/ Lever Handles, 1.2 GPM (Vibrant Brushed Moderne Brass), K-14406-4-2MB
$880.87 each
In Stock
Get 32 by Mon, Nov 23
In Stock
Get 32 by Mon, Nov 23
Compare
Product Image of Parallel Widespread Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Bronze), K-23484-4-BV
$796.45 each
In Stock
Get 113 by Tue, Nov 24
In Stock
Get 113 by Tue, Nov 24
Compare
Product Image of Vibrant Brushed Nickel Purist Single-Control Lavatory Faucet, K-14402-4A-BN
$639.82 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of Simplice Two Handle Widespread Lav Faucet, 1.2 GPM (Polished Chrome), K-27390-4-CP
$324.28 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of Elate Widespread Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Nickel), K-33592-4-BN
$358.92 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of Aderlee Centerset Faucet (Polished Chrome), K-R21546-4D-CP
Aderlee Centerset Faucet (Polished Chrome), K-R21546-4D-CP
SKU: K-R21546-4D-CP
Kohler
SKU: K-R21546-4D-CP
Brand: Kohler
$84.00 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Vibrant Brushed Bronze Purist Single-Control Lavatory Faucet, K-14402-4A-BV
$687.22 each
In Stock
Get 25 by Tue, Nov 24
In Stock
Get 25 by Tue, Nov 24
Compare
Product Image of Single-Handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-23472-4-2MB
$566.88 each
In Stock
Get 21 by Tue, Nov 24
In Stock
Get 21 by Tue, Nov 24
Compare
Product Image of Elate Widespread Bathroom Faucet, 1.2 Gpm (Matte Black), K-33592-4-BL
$358.92 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Castia Widespread Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-35908-4-CP
$542.81 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of Honesty Single-Handle Bathroom Sink Faucet, 1.2 Gpm (Polished Chrome), K-99760-4-CP
$379.40 each
In Stock
Get 36 by Tue, Nov 24
In Stock
Get 36 by Tue, Nov 24
Compare
Product Image of Gooseneck Touchless Lav Faucet with 24" Flexible Hose, AC Powered, 0.5 GPM, K-13475-CP
$484.57 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Taut 1-Hole Commercial Faucet (Vibrant Brushed Nickel), K-46028-4-BN
$208.08 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Parallel Widespread Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-23484-4-CP
Parallel Widespread Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-23484-4-CP
SKU: K-23484-4-CP
Kohler
SKU: K-23484-4-CP
Brand: Kohler
$518.06 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Tone Widespread Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-27416-4-2MB
Tone Widespread Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-27416-4-2MB
SKU: K-27416-4-2MB
Kohler
SKU: K-27416-4-2MB
Brand: Kohler
$596.47 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Kohler Bathroom Faucets
Kohler Bathroom Faucets – Built to Last, Designed to Perform
The Kohler bathroom faucets collection brings together a wide range of durable, reliable, and thoughtfully designed options for everyday use. From classic centerset faucets to widespread designs with modern finishes, Kohler delivers products that combine dependable performance with straightforward installation. Instead of replacing a full sink or vanity setup, the right Kohler faucet keeps water flowing smoothly and maintains the look and feel of a bathroom for years to come.

What Makes Kohler Bathroom Faucets Stand Out
  • Precision Engineering – Every faucet is built to match Kohler standards, so it fits right and performs consistently.
  • Smooth Operation – Handles move with control, giving steady temperature and water flow day after day.
  • Durable Construction – Quality materials resist wear, corrosion, and mineral buildup in busy bathrooms.
  • Style Options – From polished chrome to brushed nickel and other finishes, there’s a faucet to match any bathroom design.
  • Reliable Water Control – Cartridges, valves, and aerators are crafted for long-term use and fewer leaks.
  • Easy Replacement – Direct-fit parts and faucets simplify upgrades and reduce project downtime.
Frequently Asked Questions
    Q: Are these Kohler bathroom faucets compatible with all sinks?
    A: Compatibility depends on the faucet type (centerset, widespread, or wall-mount) and the sink’s hole configuration. Check each product listing for details.
    Q: Do these faucets include all necessary parts?
    A: Each listing specifies what’s included. Some faucets come complete with handles, cartridges, and aerators, while others may require separate parts.
    Q: Are these genuine Kohler bathroom faucet parts?
    A: Yes. All products on this page are authentic Kohler components designed to work with Kohler fixtures.
    Q: Can these faucets and parts be installed without a plumber?
    A: Many homeowners install Kohler bathroom faucets with standard tools, but professional installation can save time and provide added confidence for complex setups.