| Drain Type: | Grid Drain |
|---|---|
| Number of Holes: | 3 1 |
| Type: | Sensor (Touchless) |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Approvals: | ADA / ICC A117.1 Lead Free CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Application: | Commercial |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Power Supply: | Plug-In (AC) |
| Max Deck Thickness: | 1.44" |
| Series: | Kumin |
| Spout Height: | 4" |
| Connection Size: | 3/8" |
| Finish Family: | Brushed Nickel |
| Handle Style: | None (Sensor) |
| Warranty: | 1 Year Limited |
| Number of Handles: | 0 |
| Finish: | Vibrant Brushed Nickel |