Shop Resideo Sale
Main product image of Components Touchless 1-Hole Lavatory Faucet w/ Kinesis Sensor, 0.35 Gpm (Polished Chrome), K-103M36-SATA-CP
Magnifying glass
Hover image to zoom

Components Touchless 1-Hole Lavatory Faucet w/ Kinesis Sensor, 0.35 Gpm (Polished Chrome), K-103M36-SATA-CP

Brand:
Kohler
SKU:
K-103M36-SATA-CP
Rating:
(0)
Q&A:
(0)
Components Touchless 1-Hole Lavatory Faucet w/ Kinesis Sensor, 0.35 Gpm (Polished Chrome), K-103M36-SATA-CP
Magnifying glass
Hover image to zoom
$655.35 each
In Stock
In Stock
Get 48 Wed, Nov 18
Finish: 
Polished Chrome
Flow Rate (GPM): 
0.35
0.35
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
BSPP / G Connection
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
With a low 0.35 gpm flow rate and understated minimalist style, the Components lavatory faucet with Row design brings elegant residential design to commercial bathrooms while providing significant water savings that can help a building earn Water Efficiency points in the LEED Green Building Rating System. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.35 gpm (1.3 lpm) maximum flow rate
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • Box includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware
  • Concealed mechanical mixer sold separately

Specs

–
Drain Type:

Grid Drain

Series:

Components

Finish:

Polished Chrome

Product Type:

Bathroom Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

ADA / ICC A117.1

Lead Free

Connection Size:

1/2"

Connection Type:

BSPP / G

Warranty:

1 Year Limited

Spout Height:

6.81"

Number of Handles:

0

Flow Rate (GPM):

0.35

Installation Type:

Deck Mount

Finish Family:

Chrome

Application:

Commercial

Material:

Brass

Handle Style:

None (Sensor)

Number of Holes:

1

Type:

Sensor (Touchless)

Max Deck Thickness:

2.38"

Faucet Configuration:

Single Hole

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy