Apply to be a TradeMaster!
Main product image of Devonshire Three-Light Sconce (Matte Black), K-10572-BLL
Magnifying glass
Hover image to zoom

Devonshire Three-Light Sconce (Matte Black), K-10572-BLL

Brand:
Kohler
SKU:
K-10572-BLL
Rating:
(0)
Q&A:
(0)
Devonshire Three-Light Sconce (Matte Black), K-10572-BLL
Magnifying glass
Hover image to zoom
$264.29 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Mount
Wall
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Material
Metal

Description

–
With a striking combination of curves and lines reminiscent of old-world design, KOHLER Devonshire accessories provide distinctive visual impact for bath and powder rooms. This triple wall sconce offers versatile lighting options in a stylish vintage design, coordinating perfectly with the Devonshire Collection.
  • Frosted-glass shades
  • Sconce can be positioned up or down, depending on room setting
  • Coordinates with other products in the Devonshire collection
  • Includes installation hardware
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Country of Origin:

China

Installation Type:

Wall Mount

Mount:

Wall

Warranty:

Lifetime Limited

Series:

Devonshire

Finish:

Matte Black

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy