| Number of Holes: | 1 3 |
|---|---|
| Series: | Bancroft |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free ADA / ICC A117.1 WaterSense |
| Finish: | Oil Rubbed Bronze |
| Application: | Residential |
| Max Deck Thickness: | 1.75" |
| Faucet Configuration: | Single Hole |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Oil Rubbed Bronze |
| Handle Style: | Lever |
| Drain Type: | Pop-Up |
| Type: | Manual |
| Spout Height: | 2.44" |
| Number of Handles: | 2 |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |