Apply to be a TradeMaster!
Main product image of Mach Tripoint Touchless Retrofit Toilet Flushometer, Dc-Powered, 1.28 Gpf (Polished Chrome), K-10TD00N10-RF-CP
Magnifying glass
Hover image to zoom

Mach Tripoint Touchless Retrofit Toilet Flushometer, Dc-Powered, 1.28 Gpf (Polished Chrome), K-10TD00N10-RF-CP

Brand:
Kohler
SKU:
K-10TD00N10-RF-CP
Rating:
(0)
Q&A:
(0)
Mach Tripoint Touchless Retrofit Toilet Flushometer, Dc-Powered, 1.28 Gpf (Polished Chrome), K-10TD00N10-RF-CP
Magnifying glass
Hover image to zoom
$521.19 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Warranty

Description

–
Operating with a sophisticated electronic sensor, Mach touchless flushometers with Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act (ADA). Elevate your experience with KOHLER.
  • 1.28 gpf (4.8 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with KOHLER commercial fixtures
  • No external flush volume adjustment ensures water conservation
  • 125-micron filter protects internal components
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Powered by 1.5V AA lithium batteries
  • Less stop valve and tailpiece
  • Patented piston technology for superior flush volume accuracy

Specs

–
Finish:

Polished Chrome

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy