Kohler Flush Valves are flushometer valves for toilets and urinals in commercial and institutional installations. The category includes touchless Mach models with electronic sensors and manual Primme urinal valves with a brass body. Flush volumes include 0.5 gpf on the K-76318-CP Primme manual urinal flushometer and 1.6 gpf on the K-10TD00R10-CP touchless toilet flushometer. Mach touchless flushometers with Tripoint technology comply with the guidelines of the Americans with Disabilities Act, and the Primme manual urinal valves carry an ADA listing. Rubber components exposed to the waterway are chloramine resistant on the Mach and Primme valves. Facility maintenance teams and plumbing contractors choose a valve by matching the fixture, the flush volume, and whether the restroom needs touchless or manual operation. Getting that match right at specification keeps flush performance and maintenance in line with the restroom's design intent.
Subcategories
Buying Guide
Start with the fixture. Confirm whether the valve serves a toilet or a urinal, then match the flush volume. The sample includes 1.6 gpf toilet valves and urinal valves at 0.5 gpf and 1.0 gpf, so check the gpf rating against the fixture and local requirements.
Next, choose the operation. Kohler Flush Valves come in touchless and manual versions. Touchless Mach models use an electronic sensor, with DC powered versions and an HES powered Wave version in the sample. Confirm the power source for the project before ordering. Manual Primme valves use piston technology in a brass body instead of a sensor.
Check what comes with the valve. The Primme urinal valves include a vacuum breaker and control stop and are compatible with Kohler tailpiece and stop valves, which matters on a retrofit. For touchless models, the activation distance is factory set, so confirm it fits the installation.
Finish and warranty round out the decision. Finishes in the sample include Polished Chrome and Brushed Moderne Brass. Warranty terms differ by model, with 1 year listed on the K-10UD00G20-2MB and K-40TH00R10-CP and 1 year limited listed on the Primme valves. Verify the ADA listing on each model when the restroom must be accessible, and read the full product page for model specifics before ordering.
Frequently Asked Questions
What gpf ratings do Kohler flush valves come in?
Kohler Flush Valves in the sample include 0.5 gpf and 1.0 gpf urinal models and 1.6 gpf toilet models. The Primme K-76318-CP is 0.5 gpf and the K-76319-CP is 1.0 gpf. Both touchless toilet models listed, the K-40TH00R10-CP and K-10TD00R10-CP, are 1.6 gpf.
Are Kohler touchless flushometers DC powered or HES powered?
Both power types appear in Kohler Flush Valves. The Mach Tripoint K-10UD00G20-2MB and K-10TD00R10-CP are DC powered, and the Mach Wave K-40TH00R10-CP is HES powered. Confirm the power source on the product page for the project.
Do Kohler manual urinal flush valves include a vacuum breaker?
The Primme manual urinal flushometers K-76319-CP and K-76318-CP include a vacuum breaker and control stop. They are described as suitable for retrofit and compatible with Kohler tailpiece and stop valves. Check each product page for other Kohler Flush Valves.
Are Kohler flushometers ADA compliant?
The product descriptions state that Mach touchless flushometers with Tripoint technology comply with the guidelines of the Americans with Disabilities Act. The Primme K-76319-CP and K-76318-CP and the K-10TD00R10-CP show an ADA listing of Yes. Verify the ADA status of any other Kohler Flush Valves model before specifying it.
What does the Wave sensor do on the Kohler Mach toilet flushometer?
The Mach Wave K-40TH00R10-CP activates only on a hand wave. The product description says the sensor eliminates random flushing and that removing false actuations provides even greater water savings. Facility teams weighing touchless Kohler Flush Valves can use that as a selection point.