Apply to be a TradeMaster!
Main product image of Mach Tripoint Touchless Toilet Flushometer, Hes-powered, 1.28 GPF (Polished Chrome), K-10TH00N10-CP
Magnifying glass
Hover image to zoom

Mach Tripoint Touchless Toilet Flushometer, Hes-powered, 1.28 GPF (Polished Chrome), K-10TH00N10-CP

Brand:
Kohler
SKU:
K-10TH00N10-CP
Rating:
(0)
Q&A:
(0)
Mach Tripoint Touchless Toilet Flushometer, Hes-powered, 1.28 GPF (Polished Chrome), K-10TH00N10-CP
Magnifying glass
Hover image to zoom
$663.36 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
Mach Tripoint Touchless toilet flushometer, HES-powered, 1.28 gpf
  • Operating w/ a sophisticated electronic sensor, Mach touchless flushometers w/ Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply w/ the guidelines of the Americans w/ Disabilities Act (ADA). Elevate your experience w/ KOHLER.
  • 1.28 gpf (4.8 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance w/ KOHLER commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Powered by a 30 year/875,000 cycle hybrid energy cell, based on 72 uses per day
  • Patented piston technology for superior flush volume accuracy

Specs

–
Approvals:

CSA

Gallons Per Flush:

1.28

Series:

Mach Tripoint

ADA:

Yes

Application:

Commercial

Material:

Brass

Finish:

Polished Chrome

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy