Apply to be a TradeMaster!
Main product image of Mach Tripoint Touchless Urinal Flushometer, Dc-powered, 0.125 GPF (Polished Chrome), K-10UD00D20-CP
Magnifying glass
Hover image to zoom

Mach Tripoint Touchless Urinal Flushometer, Dc-powered, 0.125 GPF (Polished Chrome), K-10UD00D20-CP

Brand:
Kohler
SKU:
K-10UD00D20-CP
Rating:
(0)
Q&A:
(0)
Mach Tripoint Touchless Urinal Flushometer, Dc-powered, 0.125 GPF (Polished Chrome), K-10UD00D20-CP
Magnifying glass
Hover image to zoom
$561.90 each
In Stock
In Stock
Get 7 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

Mach Tripoint Touchless urinal flushometer, DC-powered, 0.125 gpf
  • Operating w/ a sophisticated electronic sensor, touchless flushometers w/ Mach Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply w/ the guidelines of the Americans w/ Disabilities Act (ADA). Elevate your experience w/ KOHLER.
  • 0.125 gpf (0.47 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance w/ KOHLER commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Powered by 1.5V AA lithium batteries
  • Patented piston technology for superior flush volume accuracy

Specs

Finish:

Polished Chrome

Gallons Per Flush:

0.125

Material:

Brass

Series:

Mach Tripoint

Approvals:

CSA

ADA:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy