Apply to be a TradeMaster!
Main product image of 2" Toilet Canister Flush Valve Kit, K-1188999
Magnifying glass
Hover image to zoom

2" Toilet Canister Flush Valve Kit, K-1188999

Brand:
Kohler
SKU:
K-1188999
Rating:
(1)
Q&A:
(0)
2" Toilet Canister Flush Valve Kit, K-1188999
Magnifying glass
Hover image to zoom
$26.40 each
In Stock
In Stock
Get 17 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
This 2" Toilet Canister Flush Valve Kit is manufactured by Kohler.
Engineered for reliable performance, KOHLER delivers the flush valve kit designed specifically for Cimarron two-piece toilets. This sanitary mechanism ensures efficient water release with every flush, helping to maintain a clean and functional bathroom environment. The kit provides a precise fit for compatible models, supporting consistent operation and long-term durability.

Features:
  • Efficient water release mechanism for thorough bowl cleaning
  • Designed for Cimarron two-piece toilets for reliable flushing
  • Durable construction ensures long-lasting performance
  • High-quality materials resist wear and corrosion
  • Easy-to-install replacement for existing flush valve

Specs

–
Size:

2"

Product Type:

Flush Valve

Series:

Cimarron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Good product
Duddles 58
Rapid City sd
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy