Shop Resideo Sale
Main product image of Composed Wall-Mount Touchless Bathroom Faucet w/ Kinesis Sensor (Brushed Nickel), K-123C36-SANA-BN
Magnifying glass
Hover image to zoom

Composed Wall-Mount Touchless Bathroom Faucet w/ Kinesis Sensor (Brushed Nickel), K-123C36-SANA-BN

Brand:
Kohler
SKU:
K-123C36-SANA-BN
Rating:
(0)
Q&A:
(0)
Composed Wall-Mount Touchless Bathroom Faucet w/ Kinesis Sensor (Brushed Nickel), K-123C36-SANA-BN
Magnifying glass
Hover image to zoom
$896.40 each
In Stock
In Stock
Get 4 Wed, Nov 18
Finish: 
Vibrant Brushed Nickel
Matte BlackPolished ChromeVibrant Brushed Moderne BrassVibrant Brushed Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass

Description

–
With a striking contemporary profile, the Composed faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the wall-mount spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic and easy serviceability.

  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerated outlet
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • Box includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware
  • Grid drain

Specs

–
Approvals:

CEC

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Power Supply:

Plug-In (AC)

Finish Family:

Brushed Nickel

ADA:

Yes

Application:

Commercial

Warranty:

1 Year Limited

Type:

Sensor (Touchless)

Drain Type:

Grid Drain

Flow Rate (GPM):

0.5

Product Type:

Bathroom Faucet

Handle Style:

None (Sensor)

Connection Size:

3/8"

Installation Type:

Wall Mount

Number of Handles:

0

Connection Type:

Compression

Material:

Brass

Series:

Composed

Finish:

Vibrant Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy