Shop Resideo Sale
Main product image of Loure Wall-Mount Touchless Lavatory Faucet w/ Kinesis Sensor (Matte Black), K-123L36-SANL-BL
Magnifying glass
Hover image to zoom

Loure Wall-Mount Touchless Lavatory Faucet w/ Kinesis Sensor (Matte Black), K-123L36-SANL-BL

Brand:
Kohler
SKU:
K-123L36-SANL-BL
Rating:
(0)
Q&A:
(0)
Loure Wall-Mount Touchless Lavatory Faucet w/ Kinesis Sensor (Matte Black), K-123L36-SANL-BL
Magnifying glass
Hover image to zoom
$509.43 each
In Stock
In Stock
Get 10 Wed, Nov 18

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
With a striking contemporary profile, the Loure faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the wall-mount spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic and easy serviceability.

  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant laminar outlet
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • Grid drain
  • Concealed mechanical mixer sold separately

Specs

–
Finish Family:

Matte Black

Connection Type:

Compression

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

CEC

Series:

Loure

Type:

Sensor (Touchless)

Installation Type:

Wall Mount

Finish:

Matte Black

Product Type:

Bathroom Faucet

ADA:

Yes

Material:

Brass

Connection Size:

3/8"

Number of Handles:

0

Warranty:

1 Year Limited

Power Supply:

Plug-In (AC)

Application:

Commercial

Drain Type:

Grid Drain

Flow Rate (GPM):

0.5

Handle Style:

None (Sensor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy