| Application: | Commercial |
|---|---|
| Series: | Sculpted |
| Warranty: | 1 Year Limited |
| Drain Type: | No Drain |
| Type: | Sensor (Touchless) |
| Approvals: | ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 0.5 |
| Number of Holes: | 1 |
| Max Deck Thickness: | 2" |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 0 |
| Finish Family: | Stainless Steel |
| Connection Type: | Compression |
| Faucet Configuration: | Single Hole |
| Connection Size: | 3/8" |
| Material: | Brass |
| Spout Height: | 4.88" |
| Handle Style: | None (Sensor) |
| ADA: | Yes |
| Finish: | Vibrant Stainless |
| Power Supply: | Plug-In (AC) |