Apply to be a TradeMaster!
Main product image of Gooseneck Touchless Lav Faucet with Temperature Mixer, & 24" Flexible Hose, AC Powered, 0.5 GPM, K-13474-CP
Magnifying glass
Hover image to zoom

Gooseneck Touchless Lav Faucet with Temperature Mixer, & 24" Flexible Hose, AC Powered, 0.5 GPM, K-13474-CP

Brand:
Kohler
SKU:
K-13474-CP
Rating:
(0)
Q&A:
(0)
Gooseneck Touchless Lav Faucet with Temperature Mixer, & 24" Flexible Hose, AC Powered, 0.5 GPM, K-13474-CP
Magnifying glass
Hover image to zoom
$544.72 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

–
AC touchless faucet with Insight technology features an adaptive infrared sensor that gathers and analyzes the surrounding area upon installation. After recording these details, Insight calibrates the sensor to filter false triggers and optimize the faucet's operation.

Features:
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Factory-set 30-second maximum continual run cycle
  • Vandal-resistant aerator
  • 24" (610 mm) flexible supply hose for easy installation
  • 6-3/16" (157 mm) spout reach
  • Less drain

Specs

–
Spout Height:

9"

Application:

Commercial

Material:

Brass

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Faucet Configuration:

Single Hole

Flow Rate (GPM):

0.5

Installation Type:

Deck Mount

Number of Holes:

1

Product Type:

Bathroom Faucet

Series:

Gooseneck

Handle Style:

None (Sensor)

Number of Handles:

0

Warranty:

1 Year Limited

Finish Family:

Chrome

Finish:

Polished Chrome

ADA:

Yes

Power Supply:

Plug-In (AC)

Drain Type:

No Drain

Type:

Sensor (Touchless)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy