| Handle Style: | Lever |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free WaterSense CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Application: | Residential Bathroom |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |
| Spout Reach: | 4.5" |
| Faucet Configuration: | Widespread |
| Type: | Manual |
| Max Deck Thickness: | 1.5" |
| Series: | Kelston |
| Number of Handles: | 2 |
| Finish Family: | Brushed Nickel |
| Spout Height: | 3.88" |
| Number of Holes: | 3 |
| Material: | Brass |
| Finish: | Vibrant Brushed Nickel |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |