Apply to be a TradeMaster!
Main product image of Veil One-piece Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-1381-0
Magnifying glass
Hover image to zoom

Veil One-piece Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-1381-0

Brand:
Kohler
SKU:
K-1381-0
Rating:
(0)
Q&A:
(0)
Veil One-piece Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-1381-0
Magnifying glass
Hover image to zoom
$1,273.88 each
In Stock
In Stock
Get 187 Wed, Jul 22 - Fri, Jul 24

Lift Gate

This product weighs 118.27 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
15-1/4" Width

Description

Veil One-piece elongated toilet w/ skirted trapway, dual-flush
  • Sculpted w/ flowing and balanced curves, the Veil one-piece toilet has a bold minimalist style w/ a skirted trapway that is easy to keep clean. The dual-flush trip lever offers the choice of 0.8 or 1.28 gallons per flush. At the lower 0.8 flush setting, this dual-flush high-efficiency toilet can save as much as 6,000 gallons of water annually over a traditional 1.6 gallon toilet.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) glazed trapway
  • Skirted trapway simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming

Specs

Material:

Vitreous China

Application:

Residential

Installation Type:

Floor Mount

Product Type:

One Piece Toilet

Color:

White

Series:

Veil

Shape:

Elongated

Width (Inches):

15-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy