| Flow Rate (GPM): | 2.2 |
|---|---|
| Max Deck Thickness: | 1.75" |
| Product Type: | Bidet Faucet |
| Number of Handles: | 1 |
| Spout Height: | 2.38" |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Faucet Configuration: | Single Hole |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 |
| Type: | Manual |
| Finish Family: | Brushed Gold / Brass |
| Series: | Purist |
| Material: | Brass |
| Valve Type: | Ceramic Disc |
| Finish: | Vibrant Brushed Moderne Brass |